*CVR* CCY LF 1.6 GPM PRE-RINSE FCT
*CVR* CCY LF 1.6 GPM PRE-RINSE FCT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 8" Wall-mount
- Cast body
- Vandal-resistant handles
- Red/blue indicators
- High pressure hose
- Stainless steel hose shield
- Integral check stops
- 12" wall bracket, thin wall kit
- Insulated spray head w/hook
- CER-TECK® cartridges
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 0 in
- Flow Rate:
- 1.05 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Side Spray:
- No
- Spout Reach:
- 14 in
- Spout Swivel:
- 180°
- UPC:
- 055870354753