*CVR* GEN STAND 9KW-24KW GENS
*CVR* GEN STAND 9KW-24KW GENS
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Elevates the generator off the floor
- US Customer Support and Service
Specifications
- ADA Compliant:
- No
- Depth:
- 10-1/2
- Height:
- 24
- Length:
- 10-1/2
- Material:
- Metal
- Type:
- D5COMGA005
- UL Listed:
- Yes
- UPC:
- 195205081906
- Width:
- 20