*CVR* KAYRA HDL KIT
*CVR* KAYRA HDL KIT
Package Quantity Info:
Each: 1 Pallet: 180-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Handle Type:
- Lever
- Height:
- 4-3/4 in
- Material:
- Plastic
- Material Type:
- ABS
- Number of Handles:
- Single Handle
- UPC:
- 034449968584