*CVR* KAYRA HDL SET SCRW & BTN
*CVR* KAYRA HDL SET SCRW & BTN
Package Quantity Info:
Each: 1 Pallet: 1703-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Handle Type:
- Lever
- Height:
- 2-1/2
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Type:
- DRP101548SS
- UPC:
- 034449968577