*CVR* ORSON HDL
*CVR* ORSON HDL
Package Quantity Info:
Each: 1 Pallet: 972-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 1 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- UPC:
- 195205000150
- Width:
- 1-3/4 in