This product requires certification to purchase.

*CVR* SPT ASSY KITC 1.8 GPM

Delta Faucet

*CVR* SPT ASSY KITC 1.8 GPM

  • Fast #
  • Part #DRP71655AR
  • Item #4275065
  • Manufacturer Part #RP71655AR
5 out of 5 Customer Rating
Brand image
Delta Faucet

*CVR* SPT ASSY KITC 1.8 GPM

  • Fast #
  • Part #DRP71655AR
  • Item #4275065
  • Manufacturer Part #RP71655AR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Arctic Stainless
Material:
Brass
Type:
DRP71655AR
UPC:
034449679503