*CVR* WRCH
*CVR* WRCH
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Depth:
- 1-19/100
- Height:
- 3-31/100
- Material:
- Plastic
- Type:
- DRP79269
- UPC:
- 034449776967