This product requires certification to purchase.

*CVR* X BRIZO ATAVIS HANDLE KIT

Delta Faucet

Atavis *CVR* X BRIZO ATAVIS HANDLE KIT

  • Fast #
  • Part #DRP100728NK
  • Item #7873457
  • Manufacturer Part #RP100728NK
5 out of 5 Customer Rating
Brand image
Delta Faucet

Atavis *CVR* X BRIZO ATAVIS HANDLE KIT

  • Fast #
  • Part #DRP100728NK
  • Item #7873457
  • Manufacturer Part #RP100728NK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1196
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Atavis
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Height:
8 in
Material:
Brass
UPC:
034449915854
Width:
8 in