This product requires certification to purchase.

0.125 gpf Sensor Urinal Flush Valve

Delta Faucet

0.125 gpf Sensor Urinal Flush Valve

  • Fast #
  • Part #D81T231HWA05
  • Item #4063829
  • Manufacturer Part #81T231HWA-05
5 out of 5 Customer Rating
Brand image
Delta Faucet

0.125 gpf Sensor Urinal Flush Valve

  • Fast #
  • Part #D81T231HWA05
  • Item #4063829
  • Manufacturer Part #81T231HWA-05
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Hardwire flush valve for 3/4" top spud flushing urinal with H2Optics® sensor on valve - maximum 13" height
  • Polished chrome plated vandal resistant metal cover
  • Electronic operated non-hold-open metal override button with 5 second lockout
  • Scratch resistant replaceable lens window
  • Infrared sensor range adjustment of 8-24"
  • 110 to 24 VAC transformer required (sold separately - 060704A or 060771A)
  • Set-up sensor range adjustment indicator lights
  • Vacuum breaker
  • Teck® chloramine resistant diaphragm for smooth operation
  • 3/4” copper sweat inlet
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Flow Rate
0.125 gpf
Flow Rate Range
Less than .25 gpf
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Dual Flush
No
Flush Type
Sensor
Material
Brass
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spud Location
Top
Warranty & Product Information
ADA Compliant
Yes
Flush Valve Application
Urinal
IAPMO Listed
Yes
Type
Faucet
WaterSense Labeled
Yes
UPC
055870362406