This product requires certification to purchase.

0.35 gpm Spray Outlet

Delta Faucet

0.35 gpm Spray Outlet

  • Fast #
  • Part #D061307A
  • Item #7223455
  • Manufacturer Part #061307A
4.5 out of 5 Customer Rating
Brand image
Delta Faucet

0.35 gpm Spray Outlet

  • Fast #
  • Part #D061307A
  • Item #7223455
  • Manufacturer Part #061307A
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Outlet
Flow Rate:
0.35 gpm
GSA Approved:
No
NSF Certified:
No
UPC:
055870429291