This product requires certification to purchase.

0.5 gpm Aerator

Delta Faucet

Instit Parts 0.5 gpm Aerator

  • Fast #
  • Part #D063255A
  • Item #7720018
  • Manufacturer Part #063255A
4.2 out of 5 Customer Rating
Brand image
Delta Faucet

Instit Parts 0.5 gpm Aerator

  • Fast #
  • Part #D063255A
  • Item #7720018
  • Manufacturer Part #063255A
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Instit Parts
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Flow Rate:
0.5 gpm
IAPMO Listed:
No
NSF Certified:
No
Pressure Compensating:
No
UPC:
055870439719