*0323 *CVR* *TRINSI SPT ASSY-KITC
Trinsic® *0323 *CVR* *TRINSI SPT ASSY-KITC
Package Quantity Info:
Each: 1 Pallet: 60-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Trinsic®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 10-63/100 in
- Height:
- 1-31/100 in
- Material:
- Metal
- UPC:
- 034449818155