This product requires certification to purchase.

1/2 in. Screw for Monitor® II 2300 Series

Delta Faucet

1/2 in. Screw for Monitor® II 2300 Series

  • Fast #
  • Part #DRP20185
  • Item #529755
  • Manufacturer Part #RP20185
3.2 out of 5 Customer Rating
Brand image
Delta Faucet

1/2 in. Screw for Monitor® II 2300 Series

  • Fast #
  • Part #DRP20185
  • Item #529755
  • Manufacturer Part #RP20185
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6174
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Screws (2) 1/2" retention
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Monitor® II 2300 Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
1/2 in
Faucet Part Type:
Screw
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No
UPC:
034449243926
WaterSense Labeled:
No