This product requires certification to purchase.

1/2 oz. RTV Silicone Sealant

Delta Faucet

1/2 oz. RTV Silicone Sealant

  • Fast #
  • Part #DRP103545
  • Item #10261039
  • Manufacturer Part #RP103545
4.7 out of 5 Customer Rating
Brand image
Delta Faucet

1/2 oz. RTV Silicone Sealant

  • Fast #
  • Part #DRP103545
  • Item #10261039
  • Manufacturer Part #RP103545
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 832
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
47/50
Height:
3
Material:
Plastic
Product Type:
Sealant
Size:
0.5 oz
Type:
DRP103545
UPC:
195205092919