1/2 x 3/8 in. Supply Kit in Champagne Bronze
1/2 x 3/8 in. Supply Kit in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 864-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Polish your bath’s aesthetic with a stylish, straight supply stop that perfectly matches Delta Faucet finishes
- Easily coordinate with other Delta products and accessories
- Replace unsightly supply stops with sink fittings you'll want to showcase
- Durable brass construction
- 1/4 turn stainless steel ball valve
- 1/2-inch nominal compression inlet connection
- 3/8-inch OD compression outlet connection
- Includes wall escutcheon and 5-inch supply tube cover
- Backed by Delta Faucet's Lifetime Limited Warranty
Specifications
- ASME:
- ASME B112.18.1
- CSA Certified:
- Yes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Handle Type:
- Dial
- Length:
- 7-5/8 in
- Material:
- Brass
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Rigid:
- Yes
- UPC:
- 195205043461
- Valve Type:
- Straight Supply Stop Valve