This product requires certification to purchase.

1/2 x 3/8 in. Supply Kit in Matte Black

Delta Faucet

1/2 x 3/8 in. Supply Kit in Matte Black

  • Fast #
  • Part #DDT021203BL
  • Item #10002416
  • Manufacturer Part #DT021203-BL
5 out of 5 Customer Rating
Brand image
Delta Faucet

1/2 x 3/8 in. Supply Kit in Matte Black

  • Fast #
  • Part #DDT021203BL
  • Item #10002416
  • Manufacturer Part #DT021203-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 864
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Polish your bath’s aesthetic with a stylish, straight supply stop that perfectly matches Delta Faucet finishes
  • Easily coordinate with other Delta products and accessories
  • Replace unsightly supply stops with sink fittings you'll want to showcase
  • Durable brass construction
  • 1/4 turn stainless steel ball valve
  • 1/2-inch nominal compression inlet connection
  • 3/8-inch OD compression outlet connection
  • Includes wall escutcheon and 5-inch supply tube cover
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification

Specifications

ASME:
ASME B112.18.1
CSA Certified:
Yes
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Handle Type:
Dial
Length:
7-5/8 in
Material:
Brass
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Rigid:
Yes
UPC:
195205043454
Valve Type:
Straight Supply Stop Valve