This product requires certification to purchase.

1/2 x 5-1/2 in. MIPS Shower Arm for 14469-LHP

Delta Faucet

1/2 x 5-1/2 in. MIPS Shower Arm for 14469-LHP

  • Fast #
  • Part #DRP6023KS
  • Item #8950992
  • Manufacturer Part #RP6023KS
3.9 out of 5 Customer Rating
Brand image
Delta Faucet

1/2 x 5-1/2 in. MIPS Shower Arm for 14469-LHP

  • Fast #
  • Part #DRP6023KS
  • Item #8950992
  • Manufacturer Part #RP6023KS
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 972
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 5-1/2 in. long shower arm
  • 1/2 in. IPS male threads
  • Wall-mount
  • Shower head sold separately
  • Flange sold separately
  • Sold individually
  • Lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless
Depth:
5-3/4
End Connection 1:
MIPS
End Connection 2:
MIPS
End Connections:
MIPS
Faucet Part Type:
Shower Arm
Fits Brand:
Delta
Fits Model:
14469-LHP
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
69/100
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
5-1/2
Material:
Brass
NSF Certified:
No
UL Listed:
No
UPC:
034449954495
WaterSense Labeled:
No
Width:
69/100