1/2 x 7 in. Plastic Hose Assembly for Signature® 470 and 472
1/2 x 7 in. Plastic Hose Assembly for Signature® 470 and 472
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1180-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Genuine Delta® repair part
- Faucet sold separately
- Guaranteed to not tarnish or corrode
- For use with quick-connect hose assembly
- Connects hose to valve
- Lifetime limited warranty covers parts and finish defects
Specifications
- Brand Model Compatibility:
- Signature® 470 and 472
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 1/2 in
- End Connection 1:
- GHT
- End Connections:
- GHT
- Faucet Part Type:
- Hose Assembly
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- UPC:
- 034449437202
- Width:
- 12 in