1-1/4 in. Brass Sink Trap in Matte Black
1-1/4 in. Brass Sink Trap in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 180-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Polish your bath’s aesthetic with a decorative p-trap that perfectly matches Delta Faucet finishes
- Easily coordinate with other Delta products and accessories
- Replace unsightly p-traps with sink fittings you'll want to showcase
- Durable brass construction
- Attaches to drain body or tailpiece with 1-1/4"-11 NPSM threaded connection
- 12-inch straight arm
- Escutcheon included
- Removeable cleanout cover
- Backed by Delta Faucet's Lifetime Limited Warranty
Specifications
- Cleanout:
- Yes
- Color Finish Name:
- Matte Black
- Connection Type:
- NPSM
- Depth:
- 13 in
- Height:
- 9-3/4 in
- Length:
- 13 in
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in
- UPC:
- 195205044376