This product requires certification to purchase.

1-1/4 in. Brass Sink Trap in Stainless

Delta Faucet

1-1/4 in. Brass Sink Trap in Stainless

  • Fast #
  • Part #DDT041141SS
  • Item #10002448
  • Manufacturer Part #DT041141-SS
4.4 out of 5 Customer Rating
Brand image
Delta Faucet

1-1/4 in. Brass Sink Trap in Stainless

  • Fast #
  • Part #DDT041141SS
  • Item #10002448
  • Manufacturer Part #DT041141-SS
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Polish your bath’s aesthetic with a decorative p-trap that perfectly matches Delta Faucet finishes
  • Easily coordinate with other Delta products and accessories
  • Replace unsightly p-traps with sink fittings you'll want to showcase
  • Durable brass construction
  • Attaches to drain body or tailpiece with 1-1/4"-11 NPSM threaded connection
  • 12-inch straight arm
  • Escutcheon included
  • Removeable cleanout cover
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
Dimensions & Measurements
Depth
13 in
Height
9-3/4 in
Length
13 in
Trap Size
1-1/4 in
Characteristics & Features
Cleanout
Yes
Color Finish Name
Stainless
Connection Type
NPSM
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Trap Material
Brass
Warranty & Product Information
UPC
195205044420