1-1/4 in. Center Mount Wrench
1-1/4 in. Center Mount Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 4320-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wrench - center mount
- Handle Included
- 9" long spout swings 360° for added convenience
- Matching vegetable sprayer for coordinated look
- Single Lever Handle For Ease of Control
- Solid Brass Construction Ensures Quality and Reliability
- Elegant form with functionality you can depend on
Specifications
- Color Finish Name:
- Chrome
- Length:
- 1-1/4 in
- Material:
- Plastic
- UPC:
- 034449115421
- Weight:
- 0.04 lb