1-22/25 in. Universal Tub Spout Adapter for Woodhurst® T14032, T14232 and T14432
1-22/25 in. Universal Tub Spout Adapter for Woodhurst® T14032, T14232 and T14432
Package Quantity Info:
Each: 1 Pallet: 1703-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- End Connection 1:
- Universal
- End Connection 2:
- Universal
- End Connections:
- Universal
- Faucet Part Type:
- Spout Adapter
- Fits Model:
- Woodhurst® T14032, T14232, T14432
- GSA Approved:
- No
- Height:
- 1-1/4
- IAPMO Listed:
- No
- Length:
- 1-22/25
- NSF Certified:
- No
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- UL Listed:
- No
- UPC:
- 034449882279
- WaterSense Labeled:
- No
- Width:
- 1-1/4