1.6 gpf Manual Closet Flush Valve in Polished Chrome
1.6 gpf Manual Closet Flush Valve in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Battery flush valve for 1-1/2" top spud water closet with H2Optics® sensor on valve - maximum 11-1/2" height
- Polished chrome plated vandal resistant metal cover
- EZ Adjust® system allows flush volume adjustments. with a simple turn of a screw.
- Vandal resistant metal cover
- Less supply stop
- Scratch resistant replaceable lens window
- Battery Strength Indicator
- Set-up sensor range adjustment indicator lights
- Teck® chloramine resistant diaphragm for smooth operation
- Vacuum breaker
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.1037
- BAA Compliant:
- No
- Battery Size:
- 4AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Dual Flush:
- No
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Sensor
- GSA Approved:
- No
- Height:
- 16-13/50
- IAPMO Listed:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Battery
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spud Location:
- Top
- Type:
- Faucet
- UPC:
- 055870349285
- Valve Size:
- 1 in, 1-1/2 in
- Volts:
- 6V
- WaterSense Labeled:
- No