1 gpm Adapter
1 gpm Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 9680-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Faucet Part Type:
- Adapter
- Flow Rate:
- 1 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 034449939706