1-Hole Commercial Bar or Prep Faucet with Single Lever Handle in Polished Chrome
1-Hole Commercial Bar or Prep Faucet with Single Lever Handle in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 4.5" long, 14.5" high
- Rigid/swivel gooseneck spout
- Cast body
- Vandal-resistant ADA handle
- Red/blue indicators
- 1.25" max. deck thickness
- CER-TECK® cartridges
- Vandal-resistant aerator
- Self-closing hooded lever handle
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Side Spray:
- No
- Spout Height:
- 9-2/3 in
- Spout Reach:
- 4-1/2 in
- Spout Swivel:
- 360°
- Spout Type:
- Gooseneck
- UPC:
- 055870366527
- WaterSense Labeled:
- Yes