No Handle Deck Mount Service Faucet in Chrome
This product has been replaced by
Manufacturer Part #590TF1158TR
590T No Handle Deck Mount Service Faucet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 5" long, 7" high
- Hands-free activation
- Adjustable sensing range, auto shut-off, metering mode and periodic rinse feature
- 12" S/S cover, driver board, solenoid
- 2.5" max. deck thickness
- Battery operated, batteries included
- Vandal-resistant laminar outlet
- Trim only for recessed box (must order rough-in number separately and trim for complete product)
- Only used for recessed box (not required for surface box)
- Connection from box to spout not supplied
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Battery Size:
- C
- Built-in Stops:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- 590T
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 7 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Scald Guard:
- No
- Spout Height:
- 5-3/5 in
- Spout Reach:
- 5 in
- UL Listed:
- No
- UPC:
- 055870364318
- Vacuum Breaker:
- No
- Vandal Resistant:
- Yes