1 in. Nut and Wrench in Polished Chrome
1 in. Nut and Wrench in Polished Chrome
Product Details
Product Details
- Nuts and wrench
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 81/100
- Faucet Part Type:
- Nut
- GSA Approved:
- No
- Height:
- 4-47/50
- IAPMO Listed:
- Yes
- Length:
- 6-1/4
- Material:
- Zinc
- UPC:
- 034449094528