1 x 5-1/2 in. Metal Bonnet Nut for 100LF-WF and 400LF-WF Series
1 x 5-1/2 in. Metal Bonnet Nut for 100LF-WF and 400LF-WF Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1950-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Description: Cap
- For use with single-handle kitchen and bathroom sink faucets
- Secures valve assembly
- Chrome finish to perfectly blend with the faucet
- Lifetime limited warranty covers parts and finish defects
Specifications
- Brand Model Compatibility:
- 100LF-WF and 400LF-WF Series
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 1 in
- Faucet Part Type:
- Bonnet Nut
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 5-1/2 in
- Material:
- Metal
- NSF Certified:
- No
- UPC:
- 034449092579