1.2 gpm Replacement Aerator in Brilliance® Stainless
1.2 gpm Replacement Aerator in Brilliance® Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4050-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- BAA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Flow Rate:
- 1.8 gpm
- Length:
- 2-2/5
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 034449501378