1.2 gpm Replacement Aerator Insert for 155, 156, 100, 300, 400, 2100, 2400, 140, 340, 440, 172, 174, 2176, 2476, 2274, 2276, 185 and 2457 Kitchen Faucets
1.2 gpm Replacement Aerator Insert for 155, 156, 100, 300, 400, 2100, 2400, 140, 340, 440, 172, 174, 2176, 2476, 2274, 2276, 185 and 2457 Kitchen Faucets
Package Quantity Info:
Each: 1 Pallet: 15000-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 155, 156, 100, 300, 400, 2100, 2400, 140, 340, 440, 172, 174, 2176, 2476, 2274, 2276, 185 and 2457 Kitchen Faucets
- CEC Compliant:
- For Sale in CA
- Flow Rate:
- 1.2 gpm
- Material:
- Plastic
- NSF Certified:
- No
- Pressure - Maximum:
- 60 psi
- Pressure Compensating:
- No
- UPC:
- 034449817790
- WaterSense Labeled:
- No