1.5 gpm Single Handle Pressure Balanced Bathtub and Shower Faucet in Chrome
Commercial 1.5 gpm Single Handle Pressure Balanced Bathtub and Shower Faucet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 56-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Shower valve with diverter for dual showers
- Touch-Clean® shower head/arm/flange, 36" SS grab bar
- 3.33" (85 mm) metal lever
- Single-function pressure balance cartridge
- Order R10700-UNWS MultiChoice® Universal rough-in separately
- Vandal-resistant lever handle adjusts temperature
- Red/blue indicator
- Diverter valve
- Hand shower and 70" vinyl hose
- ADA adjustable mount
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Hand Shower Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Hose Length:
- 81 in
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- UPC:
- 055870373334
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes