This product requires certification to purchase.

1.6 gpf Sensor Flush Valve

Delta Faucet

1.6 gpf Sensor Flush Valve

  • Fast #
  • Part #D81T201BTA
  • Item #3878531
  • Manufacturer Part #81T201BTA
5 out of 5 Customer Rating
Brand image
Delta Faucet

1.6 gpf Sensor Flush Valve

  • Fast #
  • Part #D81T201BTA
  • Item #3878531
  • Manufacturer Part #81T201BTA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 66
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A117.1
BAA Compliant:
No
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
4 in
Dual Flush:
No
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Water Closet
GSA Approved:
No
Height:
24 in
IAPMO Listed:
Yes
Material:
Brass
NSF Certified:
No
Power Source:
Battery
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spud Location:
Top
Spud Size:
1-1/2 in
UPC:
055870348141
Width:
8 in