1.6 gpf Water Closet Hardwire Flush Valve in Polished Chrome
1.6 gpf Water Closet Hardwire Flush Valve in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chloramine resistant diaphragm
- Renewable seat
- Vandal resistant cover screw
- Adjustable 121mm (4 3/4") plus or minus 11mm (7/16") inlet/valve outlet centers
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Dual Flush:
- No
- End Connection 1:
- FIPS
- End Connections:
- FIPS
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Water Closet
- IAPMO Listed:
- Yes
- Length:
- 16-13/50
- Material:
- Brass
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spud Location:
- Top
- Type:
- Faucet
- UPC:
- 055870349353
- Valve Size:
- 1 in
- WaterSense Labeled:
- No