1.8GPM Repair Kit
1.8GPM Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 3 in
- Faucet Part Type:
- Repair Kit
- Height:
- 5 in
- Length:
- 3-1/4 in
- Material:
- Plastic
- UPC:
- 034449772617