1/2 in. IPS Brass Vacuum Breaker in Matte Black

You last purchased this on
 
Delta Faucet

1/2 in. IPS Brass Vacuum Breaker in Matte Black

  • Fast #
  • Part #DU4900BLPK
  • Item #8795651
  • Manufacturer Part #U4900-BL-PK
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

1/2 in. IPS Brass Vacuum Breaker in Matte Black

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Brass shield
  • Atmospheric design
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
End Connection 1:
MIPT
End Connections:
MIPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
1-3/4 in
Material:
Brass
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.5 lb