1/2 x 3/8 in. Adapter Kit
1/2 x 3/8 in. Adapter Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1703-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Stop adapter
- Compression
- Size: 1/2" x 3/8"
Documents
Specifications
- Brand Model Compatibility:
- 520-HDF-DST, 500-DST, 501-HDF-DST, 400-DST, 100-DST, 1903-DST
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Adapter
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 1/2 in x 3/8 in
- Length:
- 7/8
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 034449637305