1.27 gpf Sensor Flush Valve
1.27 gpf Sensor Flush Valve
Package Quantity Info:
Each: 1 Case: 3 Pallet: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Teck® commercial
- Sensor activated and battery powered
- Flow rate is factory set
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A117.1
- BAA Compliant:
- No
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4 in
- Dual Flush:
- No
- Flow Rate:
- 1.27 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Water Closet
- GSA Approved:
- No
- Height:
- 24 in
- IAPMO Listed:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Power Source:
- Battery
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- UPC:
- 055870355132
- WaterSense Labeled:
- Yes
- Width:
- 8 in