This product requires certification to purchase.

One Handle Single Function Shower Faucet in Chrome (Trim Only)

Delta Faucet

Commercial One Handle Single Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #DT13H162
  • Item #3878711
  • Manufacturer Part #T13H162
5 out of 5 Customer Rating
Brand image
Delta Faucet

Commercial One Handle Single Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #DT13H162
  • Item #3878711
  • Manufacturer Part #T13H162
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 180
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Lehi, UT
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Vandal resistant
  • Metal lever handle
  • Pressure balancing cartridge with checks
  • Heavy duty forged brass valve body
  • Trim only
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Commercial
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Trim Only:
Yes
UPC:
055870345249
WaterSense Labeled:
No