This product requires certification to purchase.

Single Handle Gooseneck Touchless Bar/Prep Faucet in Polished Chrome

This product has been replaced by

*CVR* CCN LFA 1.5 1500T DM ELEC SE
Delta Faucet Sensor Bathroom Sink Faucet in Chrome
Manufacturer Part #1501TF3370
Delta Faucet

1500T Series Single Handle Gooseneck Touchless Bar/Prep Faucet in Polished Chrome

  • Fast #
  • Part #D1501T3370
  • Item #3318123
  • Manufacturer Part #1501T3370
3.8 out of 5 Customer Rating
Brand image

This product has been replaced by

*CVR* CCN LFA 1.5 1500T DM ELEC SE
Delta Faucet Sensor Bathroom Sink Faucet in Chrome
Manufacturer Part #1501TF3370
Delta Faucet

1500T Series Single Handle Gooseneck Touchless Bar/Prep Faucet in Polished Chrome

  • Fast #
  • Part #D1501T3370
  • Item #3318123
  • Manufacturer Part #1501T3370
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single hole, fixed, smooth end gooseneck spout with integral sensor in base
  • Chrome
  • Laminar flow control outlet in base of spout
  • Requires single tempered water supply and mixing valve (order mixing valve separately)
  • Batteries included
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A117.1
Application:
Residential
Battery Size:
4C
Battery Type:
Alkaline
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Collection:
1500T Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Side Spray:
No
Spout Reach:
6 in
Spout Type:
High Arc
UPC:
055870300767
WaterSense Labeled:
Yes