This product requires certification to purchase.

15/16 in. Male Aerator in Polished Chrome

Delta Faucet

15/16 in. Male Aerator in Polished Chrome

  • Fast #
  • Part #DRP6134012
  • Item #7171590
  • Manufacturer Part #RP61340-1.2
3.7 out of 5 Customer Rating
Brand image
Delta Faucet

15/16 in. Male Aerator in Polished Chrome

  • Fast #
  • Part #DRP6134012
  • Item #7171590
  • Manufacturer Part #RP61340-1.2
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 24000
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

BAA Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
Male
End Connections:
Male
Flow Rate:
1.2 gpm
Material:
Plastic
NSF Certified:
No
Pressure Compensating:
No
Thread Size:
15/16
UPC:
034449818667