This product requires certification to purchase.

16 in. Shower Arm in Brilliance® Polished Nickel

Delta Faucet

16 in. Shower Arm in Brilliance® Polished Nickel

  • Fast #
  • Part #DRP46870PN
  • Item #7958054
  • Manufacturer Part #RP46870PN
5 out of 5 Customer Rating
Brand image
Delta Faucet

16 in. Shower Arm in Brilliance® Polished Nickel

  • Fast #
  • Part #DRP46870PN
  • Item #7958054
  • Manufacturer Part #RP46870PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 168
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 16 in. long shower arm
  • 1/2 in. IPS male threads
  • Wall-mount
  • Shower head sold separately
  • Flange sold separately
  • Sold individually
  • Backed by Delta faucet’s Lifetime Limited Warranty
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
MIPS
End Connections
NPT x MIPS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Height
2-1/2 in
Length
16 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brilliance Polished Nickel
Faucet Part Type
Shower Arm
Installation Type
Wall Mount
Material
Brass
Warranty & Product Information
ADA Compliant
No
Application
Residential
Fits Brand
Delta
Fits Model
RP6025, RP51034
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
034449895873