This product requires certification to purchase.

16 in. Shower Arm in Brilliance® Stainless

Delta Faucet

16 in. Shower Arm in Brilliance® Stainless

  • Fast #
  • Part #DRP46870SS
  • Item #3410613
  • Manufacturer Part #RP46870SS
3.5 out of 5 Customer Rating
Brand image
Delta Faucet

16 in. Shower Arm in Brilliance® Stainless

  • Fast #
  • Part #DRP46870SS
  • Item #3410613
  • Manufacturer Part #RP46870SS
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 163
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 16 in. long shower arm
  • 1/2 in. IPS male threads
  • Wall-mount
  • Shower head sold separately
  • Flange sold separately
  • Sold individually
  • Backed by Delta faucet’s Lifetime Limited Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
End Connection 1:
NPT
End Connection 2:
MIPS
End Connections:
NPT x MIPS
Faucet Part Type:
Shower Arm
Fits Brand:
Delta
Fits Model:
RP6025, RP51034
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
16 in
Material:
Brass
NSF Certified:
No
UL Listed:
No
UPC:
034449568272