16 in. Shower Arm in Venetian Bronze
16 in. Shower Arm in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 163-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 16 in. long shower arm
- 1/2 in. IPS male threads
- Wall-mount
- Shower head sold separately
- Flange sold separately
- Sold individually
- Backed by Delta faucet’s Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- End Connection 1:
- NPT
- End Connection 2:
- MIPS
- End Connections:
- NPT x MIPS
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Delta
- Fits Model:
- RP6025, RP51034
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 16 in
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449661119
- WaterSense Labeled:
- No