This product requires certification to purchase.

17GA P-TRAP MABL

Delta Faucet

17GA P-TRAP MABL

  • Fast #
  • Part #DBT031121BL
  • Item #10239551
  • Manufacturer Part #BT031121-BL
5 out of 5 Customer Rating
Brand image
Delta Faucet

17GA P-TRAP MABL

  • Fast #
  • Part #DBT031121BL
  • Item #10239551
  • Manufacturer Part #BT031121-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
    Pick Up  Not Available
    Not available in NJ
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NJ

Product Details

Product Details

  • 17 gauge brass construction
  • 1 ½” diameter drain pipe
  • 12” overall length
  • Adjustable rotation on tube outlet
  • Slip-joint inlet
  • Optional extension tube (RP101908XX) available for sink drainpipe
  • Attaches to drain body or tailpiece with 1-1/4"-11 NPSM threaded connection
  • Compatible with Brizo Drain models: RP72411, RP72412, RP72413 & RP72414
  • Meets the requirements of the Commonwealth of Massachusetts plumbing codes
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Height:
5-81/100
Length:
12
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Type:
DBT031121BL
UPC:
195205081579