18 in. AC/DC Converter for 590, 591 and 596
18 in. AC/DC Converter for 590, 591 and 596
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1496-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Operating temperature range: <ENDASH/>55° C to 85° C
- Converts battery electronic faucets to hard wire
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Faucet Part Type:
- Transformer
- Fits Brand:
- Delta
- Fits Model:
- 590, 591, 596
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 18
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 055870312005
- WaterSense Labeled:
- No