This product requires certification to purchase.

1800 Shower Escutcheon in Polished Chrome

Delta Faucet

1800 Shower Escutcheon in Polished Chrome

  • Fast #
  • Part #DRP34794
  • Item #1632060
  • Manufacturer Part #RP34794
3.5 out of 5 Customer Rating
Brand image
Delta Faucet

1800 Shower Escutcheon in Polished Chrome

  • Fast #
  • Part #DRP34794
  • Item #1632060
  • Manufacturer Part #RP34794
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1280
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Shower escutcheon for 1800 jetted shower
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Height:
13
Length:
9-1/2
Material:
Brass
NSF Certified:
No
Origin:
Global
UPC:
034449455558
Width:
9-1/2