2-1/2 in. Brass Flange in Lumicoat™ Champagne Bronze
2-1/2 in. Brass Flange in Lumicoat™ Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 5712-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Lumicoat™ finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains on the product's most commonly touched areas
- 2-1/2 in diameter
- Fits standard shower arms
- Wall-mount
- Shower heads sold separately
- Shower arms sold separately
- Sold individually
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Lumicoat Champagne Bronze
- Diameter:
- 2-1/2 in
- Faucet Part Type:
- Flange
- Height:
- 15/32 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- UPC:
- 195205037026
- Width:
- 2-1/2 in