2-1/2 in. Brass Flange in Lumicoat™ Polished Nickel
2-1/2 in. Brass Flange in Lumicoat™ Polished Nickel
Package Quantity Info:
Each: 1 Pallet: 5712-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
- 2-1/2 in. diameter
- Fits standard shower arms
- Wall-mount
- Shower heads sold separately
- Shower arms sold separately
- Sold individually
- Lifetime limited warranty
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Lumicoat Polished Nickel
- Depth:
- 2-1/2
- Diameter:
- 2-1/2
- Faucet Part Type:
- Flange
- Height:
- 47/100
- Installation Type:
- Wall Mount
- Material:
- Brass
- UPC:
- 195205006084
- Width:
- 2-1/2