2-1/2 in. Shower Arm Escutcheon In Matte Black
2-1/2 in. Shower Arm Escutcheon In Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 3250-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Covered under Delta's limited lifetime warranty
- Genuine Delta part
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Flange
- Material:
- Stainless Steel
- Type:
- Faucet
- UPC:
- 195205107026
- Width:
- 2-1/2