This product requires certification to purchase.

2-1/8 x 4-5/8 in. Drain Assembly in Venetian Bronze

Delta Faucet

2-1/8 x 4-5/8 in. Drain Assembly in Venetian Bronze

  • Fast #
  • Part #DRP26533RB
  • Item #1631030
  • Manufacturer Part #RP26533RB
5 out of 5 Customer Rating
Brand image
Delta Faucet

2-1/8 x 4-5/8 in. Drain Assembly in Venetian Bronze

  • Fast #
  • Part #DRP26533RB
  • Item #1631030
  • Manufacturer Part #RP26533RB
5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 390
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Genuine Delta® repair part
  • Metal lavatory drain assembly
  • Lift rod not included
  • Use of non-genuine Delta® repair parts voids warranty
  • Durable stainless steel construction
  • Lift rod and finial sold separately
  • Requires rough-in valve
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2, ASME A112.18.6
CSA Certified:
CSA B125.1, CSA B125.2
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Drain Body Material:
Stainless Steel
Grid Drain Material:
Stainless Steel
IAPMO Listed:
No
Overflow Included:
No
Product Type:
Drain Assembly
Strainer Diameter:
2-1/8 in
Tailpiece Length:
4-5/8 in
Tailpiece Style:
Straight
UPC:
034449451079